300W Low Voltage AC Transformer

Item #: 2167014

Cat #: 3300AC

UPC:

Company wide:
0 in stock
Documents & Guides
300W Low Voltage AC Transformer, 12VAC

Overview

300W Low Voltage AC Transformer, 12VAC
Also known as: 3300AC, LTN3300AC

Specifications

Wattage: 300
Wattage: 300