200W Low Voltage Transformer 12V AC

Item #: 2167013

Cat #: 3200AC

UPC:

Company wide:
0 in stock
Documents & Guides
200W Low Voltage Transformer 12V AC

Overview

200W Low Voltage Transformer 12V AC
Also known as: 3200AC, LTN3200AC

Specifications

Wattage: 200
Wattage: 200