Handheld Drill Operated Puller

Item #: 2166822

Cat #: C1K

UPC: 715786052203

$ 1500.00 EA
Company wide:
19 in stock
Documents & Guides
Handheld Drill Operated Puller, 2 Arms Included, ***Drill No Included***

Overview

Handheld Drill Operated Puller, 2 Arms Included, ***Drill No Included***

The Cannon 1K makes quick work of installing branch circuits, data cables, fiber optic cables, & large pull ropes. With an impressive pull speed of up to 130′ per minute, the built-in handle allows users to easily maintain control of the unit and is adjustable for both left and right handed user’s. A quick release connector arm reduces setup time and the included slotted pulling head has an adjustable conduit clamp, allowing the user to secure the unit directly onto the edge of the conduit or panel while pulling for added stability. The articulating wedge arm is perfect for overhead applications, just push the arm to the top of the panel or box next to the conduit entry & run the rope to the capstan. The 1K’s extendable pulling arm allows users to adjust the distance from the conduit opening or panels edge, with the option of adding an additional piece of 1″ rigid to achieve longer distances. The removable capstan end plate makes taking the rope, mule tape, or string off after a pull simple. Just loosen the set screws holding the plate on, then remove it and slide the rope off the capstan. Lanyards on the stainless steel pins ensure no parts are lost in between pulls. Guaranteed by our industry leading 6 year warranty & made in the USA.

Also known as: 715786052203, C1K, ITOC1K

Specifications

Height: 7 in
Height: 7 in