BOLT™ Orange Full Brim Hard Hat w/ BOLT™ Cooling Hard Hat Sweatband and 6pt Ratcheting Suspension - Type 1 Class E
Item #: 2166582
Cat #: 48-73-1829C
UPC: 045242159277
Overview
The MILWAUKEE® BOLT™Orange Full Brim Hard Hats with 6-Point Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. The hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The hard hat also includes a BOLT™ Marker Clip that allows for easy access to pens and markers. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.