BOLT™ Black Front Brim Hard Hat w/ BOLT™ Cooling Hard Hat Sweatband and 4pt Ratcheting Suspension - Type 1 Class E

Item #: 2166560

Cat #: 48-73-1810C

UPC: 045242168675

$ 25.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-73-1810C BOLT BLACK FR

Overview

MIL 48-73-1810C BOLT BLACK FR

The MILWAUKEE® BOLT™Black Front Brim Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture-wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.

Also known as: 045242168675, 48-73-1810C, MIL48731810C

Specifications

No Specifications Available