Overview
The MILWAUKEE® 5-Piece 1000V Insulated Hand Tool Kit includes key solutions for electrical work. The 1000V Insulated 9" Lineman's Pliers and 1000V Insulated 8" Diagonal Cutting Pliers both feature maximum leverage for easy cuts. The diagonal cutting pliers have a tapered nose for easier access and flush cuts. The 1000V Insulated Wire Stripper accurately removes insulation from 10-18 solid and 12-20 stranded wire. The 1000V Insulated Slim Tip Screwdrivers feature a flush insulation layer at the screwdriver tip - delivering easy access into tight spaces. The Milwaukee® 5-Piece 1000V Insulated Hand Tool Kit is UL classified and certified to IEC 60900 and ASTM F1505 standards for insulated hand tools and is backed by Milwaukee's Limited Lifetime Warranty.