6.5” Pipe Lock Billet Torpedo Level

Item #: 2166531

Cat #: 48-22-5110

UPC: 045242851676

$ 34.97 EA
Company wide:
0 in stock
Documents & Guides
6.5” Pipe Lock Billet Torpedo Level

Overview

6.5” Pipe Lock Billet Torpedo Level

The MILWAUKEE® 6.5” Pipe Lock Billet Torpedo Level features secure amplified rare earth magnets and is the ideal solution for making multiple consistent bends in conduit. This level is equipped with a non-removable thumb screw which prevents the screw from becoming lost on the job site. The pipe lock billet torpedo level has a precision machined surfaces. It also features impact-resistant vials that display angles of 0°, 30°, 45°, and 90° and has an aluminum frame that provides strength and durability. The level includes an added pipe groove and weld bead clearance which makes working with pipes easier. The Milwaukee® Pipe Lock Billet Torpedo Level is backed by a limited lifetime warranty.

Also known as: 045242851676, 48-22-5110, MIL48225110

Specifications

Size: 6.5 in
Standards: California Proposition 65
Size: 6.5 in
Standards: California Proposition 65