GROMMET SMALL 6 7MM

Item #: 2166501

Cat #: CCFGS6

UPC: 783510583422

$ 1.47 EA
Company wide:
0 in stock

Overview

HOF CCFGS6 GROMMET SMALL 6 7M

CCFGS grommets are used together with the CCFI, CCFO, and CCFR cable entry systems.

Also known as: 783510583422, CCFGS6, HOFCCFGS6

Specifications

Color: Gray
Material: Plastic
Width: 0.800 in
Depth: 0.700 in
Height: 0.800 in
Finish: Untreated
Weight: 0.020 lb
Color: Gray
Width: 0.800 in
Height: 0.800 in
Weight: 0.020 lb
Material: Plastic
Depth: 0.700 in
Finish: Untreated