GROMMET SMALL 11 12MM

Item #: 2166443

Cat #: CCFGS11

UPC: 783510583477

$ 1.47 EA
Company wide:
0 in stock

Overview

HOF CCFGS11 GROMMET SMALL 11

CCFGS grommets are used together with the CCFI, CCFO, and CCFR cable entry systems.

Also known as: 783510583477, CCFGS11, HOFCCFGS11

Specifications

Color: Gray
Material: Plastic
Width: 0.800 in
Depth: 0.700 in
Height: 0.800 in
Finish: Untreated
Weight: 0.010 lb
Color: Gray
Width: 0.800 in
Height: 0.800 in
Weight: 0.010 lb
Material: Plastic
Depth: 0.700 in
Finish: Untreated