GROMMET SMALL 15 16MM

Item #: 2166439

Cat #: CCFGS15

UPC: 783510583521

$ 1.47 EA
Company wide:
0 in stock

Overview

HOF CCFGS15 GROMMET SMALL 15

CCFGS grommets are used together with the CCFI, CCFO, and CCFR cable entry systems.

Also known as: 783510583521, CCFGS15, HOFCCFGS15

Specifications

Color: Gray
Material: Plastic
Width: 0.800 in
Depth: 0.700 in
Height: 0.800 in
Finish: Untreated
Weight: 0.010 lb
Color: Gray
Width: 0.800 in
Height: 0.800 in
Weight: 0.010 lb
Material: Plastic
Depth: 0.700 in
Finish: Untreated