GROMMET LARGE 17 18MM

Item #: 2166435

Cat #: CCFGL17

UPC: 783510583576

$ 2.59 EA
Company wide:
0 in stock

Overview

HOF CCFGL17 GROMMET LARGE 17

CCFG grommets are used together with the CCFI and CCFO cable entry systems. The tapered shape of the grommet makes it easy to press in the grommet. The wave-cut profile makes them easy to install and ensures a tight fit around the individual cables.

Also known as: 783510583576, CCFGL17, HOFCCFGL17

Specifications

Color: Gray
Material: Plastic
Weight: 0.070 lb
Depth: 0.700 in
Height: 1.690 in
Width: 1.690 in
Finish: Untreated
Color: Gray
Weight: 0.070 lb
Height: 1.690 in
Finish: Untreated
Material: Plastic
Depth: 0.700 in
Width: 1.690 in