GROMMET LARGE 30 31MM

Item #: 2166422

Cat #: CCFGL30

UPC: 783510583729

$ 2.59 EA
Company wide:
0 in stock

Overview

HOF CCFGL30 GROMMET LARGE 30

CCFG grommets are used together with the CCFI and CCFO cable entry systems. The tapered shape of the grommet makes it easy to press in the grommet. The wave-cut profile makes them easy to install and ensures a tight fit around the individual cables.

Also known as: 783510583729, CCFGL30, HOFCCFGL30

Specifications

Color: Gray
Material: Plastic
Depth: 0.700 in
Height: 1.690 in
Width: 1.690 in
Finish: Untreated
Weight: 0.040 lb
Color: Gray
Depth: 0.700 in
Width: 1.690 in
Weight: 0.040 lb
Material: Plastic
Height: 1.690 in
Finish: Untreated