CABLE ENTRY 19OPENING

Item #: 2166387

Cat #: CEPL1924

UPC: 783510582999

$ 12.97 EA
Company wide:
0 in stock

Overview

HOF CEPL1924 CABLE ENTRY 19OP

CEPL cable entries are ideally suited for applications in which an enclosure requires many incoming or outgoing cables, but there is limited installation space. CEPL entries can be installed quickly and easily without using tools.

Also known as: 783510582999, CEPL1924, HOFCEPL1924

Specifications

Color: Gray
Material: Plastic
Depth: 0.470 in
Height: 70.200 in
Width: 5.590 in
Finish: Untreated
Color: Gray
Depth: 0.470 in
Width: 5.590 in
Material: Plastic
Height: 70.200 in
Finish: Untreated