CABLE ENTRY 13 OPENINGS

Item #: 2166380

Cat #: CEPH1324

UPC: 783510583064

$ 36.97 EA
Company wide:
0 in stock

Overview

HOF CEPH1324 CABLE ENTRY 13 O

CEPH cable entry provides a very flat, space-saving professional cable entry with a very tight seal. The special shape of the membrane cone grommet helps ensure optimal strain relief.

Also known as: 783510583064, CEPH1324, HOFCEPH1324

Specifications

Conductors: 3
Color: Black
Material: Plastic
Width: 5.890 in
Depth: 0.470 in
Height: 2.280 in
Finish: Untreated
Weight: 0.254 lb
Conductors: 3
Material: Plastic
Depth: 0.470 in
Finish: Untreated
Color: Black
Width: 5.890 in
Height: 2.280 in
Weight: 0.254 lb