CABLE ENTRY 32 OPENINGS

Item #: 2166376

Cat #: CEPH3224

UPC: 783510583149

$ 36.97 EA
Company wide:
0 in stock

Overview

HOF CEPH3224 CABLE ENTRY 32 O

CEPH cable entry provides a very flat, space-saving professional cable entry with a very tight seal. The special shape of the membrane cone grommet helps ensure optimal strain relief.

Also known as: 783510583149, CEPH3224, HOFCEPH3224

Specifications

Conductors: 3
Color: Black
Material: Plastic
Width: 5.890 in
Depth: 0.470 in
Height: 2.280 in
Finish: Untreated
Weight: 0.161 lb
Conductors: 3
Material: Plastic
Depth: 0.470 in
Finish: Untreated
Color: Black
Width: 5.890 in
Height: 2.280 in
Weight: 0.161 lb