MODULAR CABLE ENTRY 10-24

Item #: 2166375

Cat #: CCFI1024

UPC: 783510583187

$ 30.43 EA
Company wide:
0 in stock

Overview

HOF CCFI1024 MODULAR CABLE EN

The CCFI range is a fast, safe and versatile modular cable entry system that features secure seals and strain relief for pre-assembled and unassembled cables with our without connectors.

Also known as: 783510583187, CCFI1024, HOFCCFI1024

Specifications

Conductors: 3
Color: Black
Material: Plastic
Height: 6.020 in
Width: 2.760 in
Finish: Untreated
Weight: 0.247 lb
Conductors: 3
Material: Plastic
Width: 2.760 in
Weight: 0.247 lb
Color: Black
Height: 6.020 in
Finish: Untreated