HN 3R Side-Mount Filter Fans 24V, 4.19 x 4.19 x 3.06, Black, Plastic

Item #: 2166279

Cat #: HN0424413

UPC: 783510599317

$ 321.20 EA
Company wide:
0 in stock
Side-Mount Filter Fans, HN Series, 24 Volt, NEMA 3R, 4.190 x 4.190 x 3.060 Inch, Black, Plastic

Overview

Side-Mount Filter Fans, HN Series, 24 Volt, NEMA 3R, 4.190 x 4.190 x 3.060 Inch, Black, Plastic

HN 3R Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510599317, HN0424413, HOFHN0424413

Specifications

Color: Black
Material: Plastic
Volts AC: 24
Color: Black
Volts AC: 24
Material: Plastic