Side-Mount Filter Fans 115V IP54, 12.8 x 12.8 x 6.24", Black, Plastic

Item #: 2166267

Cat #: HN1216523

UPC: 783510599577

$ 1370.52 EA
Company wide:
0 in stock
Side-Mount Filter Fans, HN 3R Series, 115 Volt IP54, 12.8 x 12.8 x 6.24 Inch, Black, Plastic

Overview

Side-Mount Filter Fans, HN 3R Series, 115 Volt IP54, 12.8 x 12.8 x 6.24 Inch, Black, Plastic

HN 3R Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510599577, HN1216523, HOFHN1216523

Specifications

IP/NEMA Rating: IP54
Color: Black
Material: Plastic
Volts AC: 115
IP/NEMA Rating: IP54
Material: Plastic
Color: Black
Volts AC: 115