FLOOR-STAND MCS ENC

Item #: 2166232

Cat #: MCS14085R5

UPC: 783510589349

$ 3056.19 EA
Company wide:
0 in stock

Overview

FLOOR-STAND MCS ENC

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510589349, MCS14085R5, HOFMCS14085R5

Specifications

Color: Light Gray
Material: Steel
Width: 31.500 in
Depth: 19.690 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 55.120 in
Color: Light Gray
Width: 31.500 in
Finish: Powder Coated
Height: 55.120 in
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12