HF10 Side-Mount Filter Fan, 115V 159CFM, Black

Item #: 2166203

Cat #: HF1016413R

UPC: 783510351779

$ 672.58 EA
Company wide:
0 in stock
Documents & Guides
HF10 Side-Mount Filter Fan, 115V 159CFM, Black

Overview

HF10 Side-Mount Filter Fan, 115V 159CFM, Black

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510351779, HF1016413R, HOFHF1016413R

Specifications

Color: Black
Material: Non-Metallic
Volts AC: 115
Color: Black
Volts AC: 115
Material: Non-Metallic