X23 2000 BTU 115V 50 60 HZ

Item #: 2166184

Cat #: X230216G170

UPC: 783510571016

$ 9367.79 EA
Company wide:
0 in stock

Overview

X23 2000 BTU 115V 50 60 HZ

This Extreme Environments Air Conditioner is compact which is ideal for smaller depth enclosures. It supports an energy-efficient rotary compressor with a reliable smart controller. The top is sloped along with sloped internal surface reduicing catchpoints for water, dust and bacteria build-up. Cutout Adapter options available for enclosures with older nVent HOFFMAN or Competitive units for easy transitions to this air conditioner.

Also known as: 783510571016, X230216G170, HOFX230216G170

Specifications

Wattage: 675
Material: Stainless Steel 304
Finish: Brushed #4
Width: 10.230 in
Height: 22.290 in
Depth: 13.640 in
BTU: 2300
Wattage: 675
Finish: Brushed #4
Height: 22.290 in
BTU: 2300
Material: Stainless Steel 304
Width: 10.230 in
Depth: 13.640 in