Extreme Envrs Air Conditioner, 22.29x10.23x13.64, 2300BTU 115V Heat, SS304

Item #: 2166182

Cat #: X230216G160

UPC: 783510571030

$ 9773.51 EA
Company wide:
0 in stock
Compact Extreme Environments AC with efficient compressor utilizing advanced corrosion protection. This Extreme Envrs Air Conditioner, X230216G160 item measures 22.29x10.23x13.64in a material SS304, capacity 2300BTU 115V Heat.

Overview

Compact Extreme Environments AC with efficient compressor utilizing advanced corrosion protection. This Extreme Envrs Air Conditioner, X230216G160 item measures 22.29x10.23x13.64in a material SS304, capacity 2300BTU 115V Heat.

This Extreme Environments Air Conditioner is compact which is ideal for smaller depth enclosures. It supports an energy-efficient rotary compressor with a reliable smart controller. The top is sloped along with sloped internal surface reduicing catchpoints for water, dust and bacteria build-up. Cutout Adapter options available for enclosures with older nVent HOFFMAN or Competitive units for easy transitions to this air conditioner.

Also known as: 783510571030, X230216G160, HOFX230216G160

Specifications

Wattage: 675
Material: Stainless Steel 304
Finish: Brushed #4
Width: 10.230 in
Height: 22.290 in
Depth: 13.640 in
BTU: 2300
Wattage: 675
Finish: Brushed #4
Height: 22.290 in
BTU: 2300
Material: Stainless Steel 304
Width: 10.230 in
Depth: 13.640 in