X23 2000 BTU 230V 50 60 HZ

Item #: 2166181

Cat #: X230226G160

UPC: 783510571047

$ 9773.51 EA
Company wide:
0 in stock

Overview

X23 2000 BTU 230V 50 60 HZ

This Extreme Environments Air Conditioner is compact which is ideal for smaller depth enclosures. It supports an energy-efficient rotary compressor with a reliable smart controller. The top is sloped along with sloped internal surface reduicing catchpoints for water, dust and bacteria build-up. Cutout Adapter options available for enclosures with older nVent HOFFMAN or Competitive units for easy transitions to this air conditioner.

Also known as: 783510571047, X230226G160, HOFX230226G160

Specifications

Wattage: 550
Material: Stainless Steel 304
Finish: Brushed #4
Width: 10.230 in
Height: 22.290 in
BTU: 1890
Depth: 13.640 in
Wattage: 550
Finish: Brushed #4
Height: 22.290 in
Depth: 13.640 in
Material: Stainless Steel 304
Width: 10.230 in
BTU: 1890