X23 2000 BTU 115V 50 60 HZ

Item #: 2166180

Cat #: X230216G360

UPC: 783510573591

$ 11152.47 EA
Company wide:
0 in stock

Overview

X23 2000 BTU 115V 50 60 HZ

This Extreme Environments Air Conditioner is compact which is ideal for smaller depth enclosures. It supports an energy-efficient rotary compressor with a reliable smart controller. The top is sloped along with sloped internal surface reduicing catchpoints for water, dust and bacteria build-up. Cutout Adapter options available for enclosures with older nVent HOFFMAN or Competitive units for easy transitions to this air conditioner.

Also known as: 783510573591, X230216G360, HOFX230216G360

Specifications

Phase: 1
Material: Stainless Steel
Wattage: 675
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Width: 10.230 in
Height: 22.290 in
Depth: 13.640 in
BTU: 2300
Phase: 1
Wattage: 675
Finish: Brushed #4
Height: 22.290 in
BTU: 2300
Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Width: 10.230 in
Depth: 13.640 in