Air Conditioner for Enclosure, Extreme Environment, 2300 BTU, 115V, Stainless Steel

Item #: 2166178

Cat #: X230216G370

UPC: 783510573645

$ 9888.22 EA
Company wide:
0 in stock
Air Conditioner for Enclosure, Extreme Environment, 2300 BTU, 115 Volt, Stainless Steel

Overview

Air Conditioner for Enclosure, Extreme Environment, 2300 BTU, 115 Volt, Stainless Steel

This Extreme Environments Air Conditioner is compact which is ideal for smaller depth enclosures. It supports an energy-efficient rotary compressor with a reliable smart controller. The top is sloped along with sloped internal surface reduicing catchpoints for water, dust and bacteria build-up. Cutout Adapter options available for enclosures with older nVent HOFFMAN or Competitive units for easy transitions to this air conditioner.

Also known as: 783510573645, X230216G370, HOFX230216G370

Specifications

Wattage: 675
Material: Stainless Steel 304
Finish: Brushed #4
Width: 10.230 in
Height: 22.290 in
Depth: 13.640 in
BTU: 2300
Wattage: 675
Finish: Brushed #4
Height: 22.290 in
BTU: 2300
Material: Stainless Steel 304
Width: 10.230 in
Depth: 13.640 in

Customer Reviews

No reviews for this product
(0)