27-in-1 Security Precision Multi-Bit Screwdriver

Item #: 2166135

Cat #: 48-22-2934

UPC: 045242846511

$ 19.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-22-2934 27 IN 1 SCRDRV

Overview

MIL 48-22-2934 27 IN 1 SCRDRV

The MILWAUKEE® 27-in-1 Security Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The precision multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The Stainless Steel bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 27-in-1 Security Precision Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.

Also known as: 045242846511, 48-22-2934, MIL48222934

Specifications

No Specifications Available