6
more

4-in-1 Pocket Precision Multi-Bit Screwdriver
Item #: 2166134
Cat #: 48-22-2932
UPC: 045242846481
$ 15.97 EA
Company wide:
1
in stock
Documents & Guides
No Documents Available
4-in-1 Pocket Precision Multi-Bit Screwdriver
Overview
4-in-1 Pocket Precision Multi-Bit Screwdriver
The MILWAUKEE® 4-in-1 Pocket Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length concealable shank and durable clip, this multi-bit driver offers users secure pocket storage. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The Milwaukee® 4-in-1 Pocket Precision Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
Also known as: 045242846481, 48-22-2932, MIL48222932
Specifications
No Specifications Available