FLOOR-STAND MCS ENC 3R

Item #: 2166036

Cat #: MCS20086R53R

UPC: 783510582753

$ 3138.30 EA
Company wide:
0 in stock
FLOOR-STAND MCS ENC 3R

Overview

FLOOR-STAND MCS ENC 3R

The mild steel single door, combinable, floor standing enclosure range, MCS-3R, with a IP 55 and TYPE 3R protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. To prevent oxidation in 3R environments, all hardware has been changed to stainless steel or received additional plating.

Also known as: 783510582753, MCS20086R53R, HOFMCS20086R53R

Specifications

Color: Light Gray
Material: Steel
Width: 31.500 in
Height: 78.740 in
Finish: Powder Coated
Depth: 23.620 in
Color: Light Gray
Width: 31.500 in
Finish: Powder Coated
Material: Steel
Height: 78.740 in
Depth: 23.620 in