HYSHED SCREW COVER 12X10X6

Item #: 2166001

Cat #: HSDS121006SS

UPC: 783510571993

$ 1558.89 EA
Company wide:
0 in stock

Overview

HYSHED SCREW COVER 12X10X6

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Screw Cover enclosures feature a 10-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510571993, HSDS121006SS, HOFHSDS121006SS

Specifications

Depth: 6 in
Material: Stainless Steel
Height: 12.130 in
IP/NEMA Rating: NEMA 12
Width: 10.130 in
Weight: 11.600 lbs
Finish: #4 Dairy
Depth: 6 in
Height: 12.130 in
Width: 10.130 in
Finish: #4 Dairy
Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Weight: 11.600 lbs