M18™ Brushless 18" Fan

Item #: 2165987

Cat #: 0821-20

UPC: 045242586325

$ 271.69 EA
Company wide:
22 in stock
Documents & Guides
M18™ Brushless 18" Fan

Overview

M18™ Brushless 18" Fan

The MILWAUKEE® M18™ Brushless 18” Fan delivers corded performance anywhere on the job site, providing air circulation over 50 ft and up to 13.5 MPH. The 18-inch blade and brushless motor quickly propels air, allowing for fast and efficient cooling, drying, or ventilation. The metal base and reinforced shroud design withstand demanding job site environments and delivers impact, water, and dust resistance. This lightweight, mobile fan can adapt to any location with 360 degrees of rotation and 5 hours of use on high with the M18™ HD12.0. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. For optimized storage and transportation, this fan has an interlocking stackable design. The new M18™ Brushless 18” Fan delivers CORDED PERFORMANCE. DURABLE COOLING. TOTAL MOBILITY.

Also known as: 045242586325, 0821-20, MIL082120

Specifications

Size: 18 in
Size: 18 in