XD SILICONE GASKET 132

Item #: 2165942

Cat #: XDGSKTKIT132S

UPC: 783510570088

$ 156.98 EA
Company wide:
0 in stock

Overview

XD SILICONE GASKET 132

This is replacement gasket for WXD bulletin Extreme Environments Enclosures. The gasket is easily removed and replaced if damaged. Silicone material is great for most industrial and outdoor applications with a temperature range of -50 to 120C (-58 to 248F)

Also known as: 783510570088, XDGSKTKIT132S, HOFXDGSKTKIT132S

Specifications

Material: Silicone
Color: Orange
Weight: 2 lb
Finish: Smooth Matte
Length: 122.130 in
Material: Silicone
Weight: 2 lb
Length: 122.130 in
Color: Orange
Finish: Smooth Matte