XD SILICONE GASKET 192

Item #: 2165938

Cat #: XDGSKTKIT192S

UPC: 783510570149

$ 237.88 EA
Company wide:
0 in stock

Overview

XD SILICONE GASKET 192

This is replacement gasket for WXD bulletin Extreme Environments Enclosures. The gasket is easily removed and replaced if damaged. Silicone material is great for most industrial and outdoor applications with a temperature range of -50 to 120C (-58 to 248F)

Also known as: 783510570149, XDGSKTKIT192S, HOFXDGSKTKIT192S

Specifications

Material: Silicone
Color: Orange
Weight: 2 lb
IP/NEMA Rating: NEMA 12
Finish: Smooth Matte
Length: 182.130 in
Material: Silicone
Weight: 2 lb
Finish: Smooth Matte
Color: Orange
IP/NEMA Rating: NEMA 12
Length: 182.130 in