WALL-MOUNT IP66 1DR ENC

Item #: 2165861

Cat #: MAS0808030PER5

UPC: 783510489311

$ 962.38 EA
Company wide:
0 in stock

Overview

WALL-MOUNT IP66 1DR ENC

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510489311, MAS0808030PER5, HOFMAS0808030PER5

Specifications

Color: Light Gray
Height: 31.500 in
Width: 31.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Depth: 11.810 in
Weight: 78.400 lbs
Color: Light Gray
Width: 31.500 in
IP/NEMA Rating: NEMA 4
Weight: 78.400 lbs
Height: 31.500 in
Finish: Powder Coated
Depth: 11.810 in