XD 316SS 16X20X6 1PT LTCH

Item #: 2165776

Cat #: XD162006S1PTSS6

UPC: 783510569167

$ 3052.56 EA
Company wide:
0 in stock

Overview

XD 316SS 16X20X6 1PT LTCH

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in 304SS and White Painted 304SS with zinc plated internal components and EPDM replacement gasket. 316LSS models have stainless steel internal components and silicone replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510569167, XD162006S1PTSS6, HOFXD162006S1PTSS6

Specifications

Height: 16 in
Depth: 6 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Weight: 35 lbs
Height: 16 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Weight: 35 lbs
Depth: 6 in
Width: 20 in
Finish: Brushed #4