XD 316SS 30X30X8 3PT LTCH

Item #: 2165759

Cat #: XD303008S3PTSS6

UPC: 783510569389

$ 5967.47 EA
Company wide:
0 in stock

Overview

XD 316SS 30X30X8 3PT LTCH

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in 304SS and White Painted 304SS with zinc plated internal components and EPDM replacement gasket. 316LSS models have stainless steel internal components and silicone replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510569389, XD303008S3PTSS6, HOFXD303008S3PTSS6

Specifications

Width: 30 in
Height: 30 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Weight: 66 lbs
Width: 30 in
Depth: 8 in
IP/NEMA Rating: NEMA 12
Weight: 66 lbs
Height: 30 in
Material: Stainless Steel
Finish: Brushed #4