RP10 36XC13 6XC19 208V IEC

Item #: 2165742

Cat #: RP10208P60AP342B

UPC: 783510393335

$ 4246.78 EA
Company wide:
0 in stock
Documents & Guides
RP10 36XC13 6XC19 208V IEC

Overview

RP10 36XC13 6XC19 208V IEC

RackPower Intelligent Power Distribution Units address controlling power on Cabinets as well as Open Frame Racks and Wall-Mount enclosures. Design your power solution using a variety of configuration options. The units are available in horizontal 19-in. rack or vertical mounting capabilities and a broad range of features.

Also known as: 783510393335, RP10208P60AP342B, HOFRP10208P60AP342

Specifications

Depth: 3 in
Color: Black
Material: Steel
Finish: Powder Coated
Width: 4stop
Height: 71 in
Depth: 3 in
Material: Steel
Width: 4stop
Color: Black
Finish: Powder Coated
Height: 71 in