2/0-4 Type W Portable Power Cable, Black, 2kV

Item #: 2165512

Cat #: B52/004

UPC:

Company wide:
0 in stock
Documents & Guides
Type W Round Portable Power Cable, 2/0 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius

Overview

Type W Round Portable Power Cable, 2/0 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius

Portable power cable designed for heavy duty temporary or permanent use where maximum resistance to flex fatigue is required. Used in extremely demanding applications including trailing cable on mobile mining equipment, diesel electric locomotives, lifting magnets, cranes, cutters, loaders, conveyors, drills and pumps where grounded 

circuits are not required. For use in circuits not to exceed 2000 volts.

Also known as: B52/004, OMNB52/004

Features & Benefits

  • Mining equipment, cranes, conveyors, and mobile equipment
  • Withstands severe environmental conditions
  • Resistant to heat, acids, oil, moisture, and most chemicals
  • Excellent impact resistance

Specifications

Type: Type W
Material: Copper
Color: Black
Gauge: 2/0 AWG
Conductors: 4
Jacket: CPE
Volts AC: 2kV
Insulation: EPR
Type: Type W
Color: Black
Conductors: 4
Volts AC: 2kV
Material: Copper
Gauge: 2/0 AWG
Jacket: CPE
Insulation: EPR