LED UFO High Bay 240W/4000K, White

Item #: 2165482

Cat #: 65-797R2

UPC: 045923648274

Company wide:
0 in stock
Documents & Guides
240 Watt UFO LED High Bay; 4000K; 33360 Lumens; 120-277 Volt; White Finish

Overview

240 Watt UFO LED High Bay; 4000K; 33360 Lumens; 120-277 Volt; White Finish

SATCO|NUVO's 240-watt, 4000K, white UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Also known as: 045923648274, 65-797R2, SAT65797R2

Specifications

Wattage: 240
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: White
Type: Wet Location
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Wattage: 240
Color Rendering Index (CRI): 80
Type: Wet Location
Dimmable: Yes
Standards: DLC Listed (Premium)
Color Temperature: 4000 (Cool White)
Color: White
Shape: Round
Volts AC Range: 120 - 277