LED UFO High Bay 200W/4000K, Black

Item #: 2165474

Cat #: 65-805R2

UPC: 045923648175

Company wide:
0 in stock
Documents & Guides
200 Watt UFO LED High Bay; 4000K; 28200 Lumens; 277-480 Volt; Black Finish

Overview

200 Watt UFO LED High Bay; 4000K; 28200 Lumens; 277-480 Volt; Black Finish

Introducing SATCO|NUVO's newest generation of UFO high bays. These cULus listed products are offered in 4000K and 5000K in 100W, 150W, 200W and 240W (120-277V) in white and black finishes and 200W and 240W (277V-480V) in black. They feature an integrated, sensor port for easy field installation of an add on microwave sensor. They have a 90 degree beam angle, a locking hook, are IP65, 0-10V dimmable, and feature 6KV surge Protection. They are rated for 50,000 hours and carry a 5-year warranty. Offered with these is a full suite of accessories including yoke mounts, pendant adapters, protective cages, anti-glare shields, a sensor and remote and an add on EM.

Also known as: 045923648175, 65-805R2, SAT65805R2

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Color Rendering Index (CRI): 80
Type: Wet Location
Wattage: 200
Shape: Round
Dimmable: Yes
Standards: DLC Listed (Premium)
Volts AC: 277-480
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 200
Dimmable: Yes
Volts AC: 277-480
Color: Black
Type: Wet Location
Shape: Round
Standards: DLC Listed (Premium)