LED UFO High Bay 100W/4000K, Black

Item #: 2165470

Cat #: 65-801R2

UPC: 045923648137

Company wide:
0 in stock
Documents & Guides
100 Watt UFO LED High Bay; 4000K; 14100 Lumens; 277-480 Volt; Black Finish

Overview

100 Watt UFO LED High Bay; 4000K; 14100 Lumens; 277-480 Volt; Black Finish

Introducing SATCO|NUVO's newest generation of UFO high bays. These cULus listed products are offered in 4000K and 5000K in 100W, 150W, 200W and 240W (120-277V) in white and black finishes and 200W and 240W (277V-480V) in black. They feature an integrated, sensor port for easy field installation of an add on microwave sensor. They have a 90 degree beam angle, a locking hook, are IP65, 0-10V dimmable, and feature 6KV surge Protection. They are rated for 50,000 hours and carry a 5-year warranty. Offered with these is a full suite of accessories including yoke mounts, pendant adapters, protective cages, anti-glare shields, a sensor and remote and an add on EM.

Also known as: 045923648137, 65-801R2, SAT65801R2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color: Black
Color Rendering Index (CRI): 80
Type: Wet Location
Shape: Round
Dimmable: Yes
Standards: DLC Listed (Premium)
Volts AC: 277-480
Color Temperature: 4000 (Cool White)
Color: Black
Type: Wet Location
Dimmable: Yes
Volts AC: 277-480
Wattage: 100
Color Rendering Index (CRI): 80
Shape: Round
Standards: DLC Listed (Premium)