220W LED Adjustable High Bay, 50K, White

Item #: 2165467

Cat #: 65-648R1

UPC: 045923656309

Company wide:
0 in stock
Documents & Guides
LED Adjustable High Bay; 220 Watt; 5000K; Integrated Sensor Port; 120-277 Volt

Overview

LED Adjustable High Bay; 220 Watt; 5000K; Integrated Sensor Port; 120-277 Volt

SATCO|NUVO's 220 watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. This dimmable fixture is sleek, functional, and delivers 50,000 hours of natural white light.

Also known as: 045923656309, 65-648R1, SAT65648R1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Color Rendering Index (CRI): 80+
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Dimmable: Yes
Standards: DLC Listed (Premium)
Wattage: 220
Color: White
Volts AC Range: 120 - 277