135W LED Adjustable High Bay, 40K, White

Item #: 2165462

Cat #: 65-643R1

UPC: 045923656194

Company wide:
0 in stock
Documents & Guides
LED Adjustable High Bay; 135 Watt; 4000K; Integrated Sensor Port; 120-277 Volt

Overview

LED Adjustable High Bay; 135 Watt; 4000K; Integrated Sensor Port; 120-277 Volt

SATCO|NUVO's 135 watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. This dimmable fixture is sleek, functional, and delivers 50,000 hours of cool white light.

Also known as: 045923656194, 65-643R1, SAT65643R1

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Color: White
Wattage: 135
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Standards: DLC Listed (Premium)
Color Rendering Index (CRI): 80+
Wattage: 135
Volts AC Range: 120 - 277