110W LED Adjustable High Bay, 40K, White

Item #: 2165460

Cat #: 65-641R1

UPC: 045923656170

Company wide:
0 in stock
Documents & Guides
LED Adjustable High Bay; 110 Watt; 4000K; Integrated Sensor Port; 120-277 Volt

Overview

LED Adjustable High Bay; 110 Watt; 4000K; Integrated Sensor Port; 120-277 Volt

SATCO|NUVO's 110 watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. This dimmable fixture is sleek, functional, and delivers 50,000 hours of cool white light.

Also known as: 045923656170, 65-641R1, SAT65641R1

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 110
Color Rendering Index (CRI): 80+
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Dimmable: Yes
Standards: DLC Listed (Premium)
Wattage: 110
Color: White
Volts AC Range: 120 - 277