
140W ProLED Selectable HID Highbay Retrofit Lamp, 30/40/50K
Item #: 2165448
Cat #: 89092
UPC: 807154890927
$ 173.42 EA
Company wide:
0
in stock
Documents & Guides
ProLED Selectable HID Highbay Retrofit Lamp 100W 120W or 140W Mogul (EX39) 3000K 4000K or 5000K 14800-22120 Lumens Dimmable
Overview
ProLED Selectable HID Highbay Retrofit Lamp 100W 120W or 140W Mogul (EX39) 3000K 4000K or 5000K 14800-22120 Lumens Dimmable
Also known as: 807154890927, 89092, HCO89092
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 140, 100, 120, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 140, 100, 120, Selectable |
| Dimmable: | Yes |