13W PAR38 LED Lamp, 30K

Item #: 2165257

Cat #: 13PAR38/COR/930/F40/DIM/P/ULW/T20-6/1FB

UPC: 046677586140

$ 11.94 EA
Company wide:
96 in stock
Documents & Guides
LED PAR38 Dimmable Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips 6NC 586149, 12NC 929003737204, Prod. Name: 13PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB.

Overview

LED PAR38 Dimmable Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips 6NC 586149, 12NC 929003737204, Prod. Name: 13PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from

shadows with beam angles from 15 and 40 degrees to suit every general lighting

application.

Also known as: 046677586140, 13PAR38/COR/930/F40/DIM/P/ULW/T20-6/1FB, PHI13PAR38COR930F4

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1300
Type: Outdoor, Title 20 Compliant
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1300
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Type: Outdoor, Title 20 Compliant
Shape: PAR38 (Sealed Beam)
Dimmable: Yes