12V DC CONSTANT VOLTAGE DRIVER

Item #: 2165139

Cat #: LED-DRJ-30-12

UPC:

$ 54.54 EA
Company wide:
0 in stock
Documents & Guides
LED Constant Voltage Driver: Input Voltage: 100-277V AC; Current: .5A, Output Voltage: 12V DC, Rated Current: 2.5A@12VDC, Max. Load: 30W, Min. Load: 3W.

Overview

LED Constant Voltage Driver: Input Voltage: 100-277V AC; Current: .5A, Output Voltage: 12V DC, Rated Current: 2.5A@12VDC, Max. Load: 30W, Min. Load: 3W.

The LED-DRJ Series features universal 100-277V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with DMX decoders and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable aluminum housing features integrated junction box and wet location rating.

Also known as: LED-DRJ-30-12, ALGLEDDRJ3012

Specifications

Wattage: 30
Volts DC: 12
Type: LED Driver
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 30
Type: LED Driver
Volts AC Range: 120 - 277
Volts DC: 12
Dimmable: No