LED Tape Light Power Supply, 40 Watt, 120V Input, 24V Output

Item #: 2165099

Cat #: 6TD24V40BKT

UPC: 783927554282

$ 139.99 EA
Company wide:
0 in stock
Documents & Guides
LED Tape Light Power Supply, 40 Watt, 120 Volt Input, 24 Volt Output, Dimmable, Textured Black

Overview

LED Tape Light Power Supply, 40 Watt, 120 Volt Input, 24 Volt Output, Dimmable, Textured Black
Also known as: 783927554282, 6TD24V40BKT, KIC6TD24V40BKT

Specifications

Volts DC: 24
Volts AC: 120
Wattage: 40
Color: Black
Light Technology: LED
Volts DC: 24
Wattage: 40
Light Technology: LED
Volts AC: 120
Color: Black