2M Invisible Slot Aluminum Channel

Item #: 2165020

Cat #: PE-INVSLOT-2M-BNDL1

UPC:

$ 265.95 EA
Company wide:
0 in stock
Documents & Guides
2M Invisible Slot Single Bundle Includes: (1) 2M Invisible Slot Channel, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (1) Extra Lens for Installation, (1) 180º Splicing Strip.

Overview

2M Invisible Slot Single Bundle Includes: (1) 2M Invisible Slot Channel, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (1) Extra Lens for Installation, (1) 180º Splicing Strip.

The invisible channel is a premium solution for applications where modern and clean looks are a must. Simply install during the new construction drywalling phase to integrate the channel into its surroundings. Once complete you will be left with a stunning line of light that is seamlessly incorporated into the wall or substrate.

Also known as: PE-INVSLOT-2M-BNDL1, ALGPEINVSLOT2MBDL1

Specifications

Length: 2 m, 6.5 ft
Type: Recessed Mount, Channel
Material: Aluminum
Length: 2 m, 6.5 ft
Material: Aluminum
Type: Recessed Mount, Channel