Surface Mount Tape Light Extrusion Bundle

Item #: 2164980

Cat #: EE1-AAFR-2M-BNDL1

UPC:

$ 44.82 EA
Company wide:
156 in stock
Documents & Guides
Surface Mount Tape Light Extrusion Bundle: 2M Economy Single Unit Bundle Includes: (1) 2M Economy Extrusion, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (6) Mounting Clips.

Overview

Surface Mount Tape Light Extrusion Bundle: 2M Economy Single Unit Bundle Includes: (1) 2M Economy Extrusion, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (6) Mounting Clips.

An economical go to for tape light extrusion installations, the Economy extrusion provides ample heat dissipation and diffuses light just enough to provide a great economical option. Use as a surface mount application when additional tape light protection is needed. • Surface mount extrusion perfect for remodel applications • Low profile housing design for limited space • Frosted, UV & flame resistant lens protects light source while evenly diffusing light • Anodized aluminum provides excellent heat dissipation • Field cuttable extrusion and lens • Compatible with 10-12mm wide tape light • Pre-Drilled, countersunk holes

Also known as: EE1-AAFR-2M-BNDL1, ALGEE1AAFR2MBNDL1

Specifications

Length: 2 m, 78.740 in
Material: Anodized Aluminum
Type: Tape Light Extrusion
Length: 2 m, 78.740 in
Type: Tape Light Extrusion
Material: Anodized Aluminum