Extrusion for Tape Light - 45°

Item #: 2164979

Cat #: EE45-AAFR-2M-BNDL1

UPC:

$ 55.53 EA
Company wide:
48 in stock
Documents & Guides
Surface Mount Tape Light Extrusion Bundle: 45°; 2M (6.5') Economy 45 Single Bundle Includes: (1) 2M Economy 45 Extrusion, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (6) Mounting Clips.

Overview

Surface Mount Tape Light Extrusion Bundle: 45°; 2M (6.5') Economy 45 Single Bundle Includes: (1) 2M Economy 45 Extrusion, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (6) Mounting Clips.

Create custom lengths with a finished look for LED FreeForm (not recommended for use with jacketed tape) The benefits of anodized aluminum include corrosion resistance, scratch resistance and added strength Frosted polycarbonate lenses are sold separately Economy and Economy 45 each include polypropylene lens

Also known as: EE45-AAFR-2M-BNDL1, ALGEE45AAFR2MBNDL1

Specifications

Length: 2 m, 6.5 ft
Type: Tape Light Extrusion
Material: Aluminum
Length: 2 m, 6.5 ft
Material: Aluminum
Type: Tape Light Extrusion